Shoulder Screw, 1/2"X1-5/16", 3/8-16

VALUE BRAND| Zoro #: G0281531| Mfr #: Z0710SS

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/4"
Head Style: Hex
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0281531 Mfr #: Z0710SS
Thread Length: 3/4"Head Style: Hex
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 3/4"Head Height: 1/4"
Package Quantity: 1Min. Tensile Strength (PSI): 80,000
Thread Size: 3/8-16Shoulder Length: 1-5/16"
Shoulder Dia.: 1/2"Shoulder Length Tolerance: +/-0.005"
System of Measurement: InchRockwell Hardness: B85 to B95
Head Dia.: 3/4"Class: 2A
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Hex Head, 18-8 Stainless Steel, Plain Finish, Hex Head Style, Drive Size 3/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 1 5/16 In, Thread Length 3/4 In, Head Dia 3/4 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B85-B95

Product Reviews