BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 1/2"X1-9/16", 3/8-16, PK2

VALUE BRAND| Zoro #: G2146767| Mfr #: Z0714

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B68 to B71
Drive Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146767 Mfr #: Z0714
Package Quantity: 2Rockwell Hardness: B68 to B71
Drive Size: 3/4"Finish: zinc plated
Head Dia.: 3/4"Thread Length: 3/4"
Shoulder Length Tolerance: +/-0.005"Min. Tensile Strength (PSI): 57,000
Material: steelHead Style: Hex
Thread Size: 3/8-16Item: Shoulder Screw
Shoulder Dia.: 1/2"Shoulder Length: 1-9/16"
Class: 2AHead Height: 1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Hex Head, Steel, Zinc Finish, Hex Head Style, Drive Size 3/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 1 9/16 In, Thread Length 3/4 In, Head Dia 3/4 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 57,000 PSI, Class 2A, Rockwell Hardness B68-B71, Package Quantity 2

Reviews