BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 1/2"X1/2", 3/8-16, PK2

VALUE BRAND| Zoro #: G0335361| Mfr #: 2DNF3

$16.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335361 Mfr #: 2DNF3
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 1/4"Head Dia.: 3/4"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 3/8-16Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 5/8"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 1/2"
Shoulder Length: 1/2"Temp. Range (F): -
Head Height: 5/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive Size 1/4 In, Shoulder Dia. 1/2 In., Shoulder Length 1/2 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews