WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1/2"X1/2", 3/8-16, PK5

VALUE BRAND| Zoro #: G0512924| Mfr #: 4351

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0512924 Mfr #: 4351
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 3/8-16Type: Precision
Class: 2ADrive Type: Slotted
Head Style: StandardThread Length: 5/8"
Meets/Exceeds: ASME/ANSI B18.3.3Rockwell Hardness: B95 to B100
Min. Tensile Strength (PSI): 116,000Shoulder Dia.: 1/2"
Head Dia.: 3/4"Head Height: 5/16"
Shoulder Length Tolerance: +0.002"Shoulder Length: 1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 3/8-16, Shoulder Dia 1/2 In, Screw Shoulder Length 1/2 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews