Shoulder Screw, 1/2"X2-1/8", 3/8-16

VALUE BRAND| Zoro #: G2137195| Mfr #: Z0719SS

$33.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85 to B95
Drive Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137195 Mfr #: Z0719SS
Package Quantity: 1Rockwell Hardness: B85 to B95
Drive Size: 3/4"Finish: Plain
Head Dia.: 3/4"Thread Length: 3/4"
Shoulder Length Tolerance: +/-0.005"Min. Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelHead Style: Hex
Thread Size: 3/8-16Item: Shoulder Screw
Shoulder Dia.: 1/2"Shoulder Length: 2-1/8"
Class: 2AHead Height: 1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Hex Head, 18-8 Stainless Steel, Plain Finish, Hex Head Style, Drive Size 3/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 2 1/8 In, Thread Length 3/4 In, Head Dia 3/4 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B85-B95

Reviews