Shoulder Screw, 1/2"X2", 3/8-16, PK2

VALUE BRAND| Zoro #: G2118864| Mfr #: Z0718

$8.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/4"
Head Style: Hex
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2118864 Mfr #: Z0718
Thread Length: 3/4"Head Style: Hex
Item: Shoulder ScrewMaterial: steel
Drive Size: 3/4"Head Height: 1/4"
Package Quantity: 2Min. Tensile Strength (PSI): 57,000
Thread Size: 3/8-16Shoulder Length: 2"
Shoulder Dia.: 1/2"Shoulder Length Tolerance: +/-0.005"
System of Measurement: InchRockwell Hardness: B68 to B71
Head Dia.: 3/4"Class: 2A
Finish: zinc platedCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Hex Head, Steel, Zinc Finish, Hex Head Style, Drive Size 3/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 2 In, Thread Length 3/4 In, Head Dia 3/4 In, Head Height 1/4 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 57,000 PSI, Class 2A, Rockwell Hardness B68-B71, Package Quantity 2

Product Reviews