Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1/2"X3/4", 3/8-16, PK5

VALUE BRAND| Zoro #: G0621607| Mfr #: MS51576-38

$213.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621607 Mfr #: MS51576-38
Package Quantity: 5Rockwell Hardness: 262 HB max.
Drive Size: 1/4"Finish: Passivated
Head Dia.: 3/4"Shear Strength (PSI): -
Screw Head Height: -Thread Size: 3/8-16
Shoulder Length Tolerance: +/-0.003"Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 2AThread Length: 5/8"
Screw Head Dia.: -Meets/Exceeds: QQ-P-35, TYPE 2
Type: Military SpecMin. Tensile Strength (PSI): -
Material: 303 Stainless SteelShoulder Dia.: 1/2"
Shoulder Length: 3/4"Temp. Range (F): -
Head Height: 5/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/4 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Reviews