Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1/2"X5/8", 3/8-16, PK5

VALUE BRAND| Zoro #: G1900595| Mfr #: 5MMN9

$46.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C26
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900595 Mfr #: 5MMN9
Package Quantity: 5Rockwell Hardness: C26
Drive Size: 1/4"Finish: Plain
Head Dia.: 3/4"Thread Length: 5/8"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 123,000Material: 416 Stainless Steel
Head Style: StandardThread Size: 3/8-16
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 1/2"Shoulder Length: 5/8"
Class: 2AHead Height: 5/16"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 5/8", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 123,000, Class 2A, Rockwell Hardness C26, Package Quantity 5

Reviews