Shoulder Screw, 1/2"X5/8", 3/8-16, PK5

VALUE BRAND| Zoro #: G1088184| Mfr #: MS51576-37

$194.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088184 Mfr #: MS51576-37
Package Quantity: 5Rockwell Hardness: 262 HB max.
Drive Size: 1/4"Finish: Passivated
Head Dia.: 3/4"Shear Strength (PSI): -
Screw Head Height: -Thread Size: 3/8-16
Shoulder Length Tolerance: +/-0.003"Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 2AThread Length: 5/8"
Screw Head Dia.: -Meets/Exceeds: QQ-P-35, TYPE 2
Type: Military SpecMin. Tensile Strength (PSI): -
Material: 303 Stainless SteelShoulder Dia.: 1/2"
Shoulder Length: 5/8"Temp. Range (F): -
Head Height: 5/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 5/8 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Reviews