Shoulder Screw, 1/2"X6", 3/8-16, PK2

VALUE BRAND| Zoro #: G0969412| Mfr #: 2DMR3

$118.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969412 Mfr #: 2DMR3
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 1/4"Head Dia.: 3/4"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 3/8-16Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 5/8"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 1/2"
Shoulder Length: 6"Temp. Range (F): -
Head Height: 5/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive Size 1/4 In, Shoulder Dia 0.496-0.498 In, Shoulder Length 6 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews