Shoulder Screw, 5/16"X1/4", 1/4-20

VALUE BRAND| Zoro #: G0883407| Mfr #: 5MA49

$1.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883407 Mfr #: 5MA49
Drive Type: 6-Lobe with PinSystem of Measurement: Inch
Shoulder Length Tolerance: 1/4"Finish: Plain
Head Height: 1/4"Material: 18-8 Stainless Steel
Shoulder Length: 1/4"Item: Shoulder Screw
Type: TamperproofRockwell Hardness: B85 to B95
Head Style: TrussMin. Tensile Strength (PSI): 80, 000
Drive Size: T27Thread Size: 1/4-20
Head Dia.: 9/16"Shoulder Dia.: 5/16"
Thread Length: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, 18-8 SS, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, Drive Size T27, Thread Size 1/4-20, Shoulder Diameter 5/16 In, Screw Shoulder Length 1/4 In, Thread Length 1/4 In, Head Dia 9/16 In, Head Height 1/4 In, Min Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.