20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 5/16"X1/4", 1/4-20

VALUE BRAND| Zoro #: G1616754| Mfr #: 5MA50

$1.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616754 Mfr #: 5MA50
Shoulder Length Tolerance: 1/4"Head Style: Truss
System of Measurement: InchItem: Shoulder Screw
Type: TamperproofDrive Type: 6-Lobe with Pin
Min. Tensile Strength (PSI): 80, 000Finish: Plain
Material: 18-8 Stainless SteelRockwell Hardness: B85 to B95
Head Height: 1/4"Shoulder Length: 1/4"
Thread Length: 3/8"Drive Size: T27
Thread Size: 1/4-20Head Dia.: 9/16"
Shoulder Dia.: 5/16"Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, 18-8 SS, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, Drive Size T27, Thread Size 1/4-20, Shoulder Diameter 5/16 In, Screw Shoulder Length 1/4 In, Thread Length 3/8 In, Head Dia 9/16 In, Head Height 1/4 In, Min Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95
Save 15%. Sign up for Z-mail.