Download CAD Files
Zoro Select
Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg
Mfr # 5MA51
Zoro # G0417155
$2.08
13% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 1/4 in
- Head Type Truss
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0475
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel U07111.100.0100
- ZORO SELECT Self-Locking Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK 1EB56
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0325
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK M51044.120.0050
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel 10/24/4333
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 10 PK SBIA0750475USA-010BX
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, 316 Stainless Steel STR60212C96
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel STR401M10X20
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DMJ7
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK Z0718
- Zoro Select Shoulder Bolts