Shoulder Screw, 5/16"X1-1/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G2449377| Mfr #: 1EB52

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449377 Mfr #: 1EB52
Drive Type: Hex SocketMeets/Exceeds: ASME B18.3
Shoulder Length Tolerance: +/-0.005"Finish: Plain
Shear Strength (PSI): 84, 000Material: Alloy Steel
Temp. Range (F): 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C32 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 140, 000System of Measurement: Inch
Shoulder Length: 1-1/4"Head Height: 7/32"
Head Dia.: 7/16"Shoulder Dia.: 5/16"
Thread Length: 7/16"Drive Size: 5/32"
Thread Size: 1/4-20Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size 1/4-20, Shoulder Dia 5/16 In, Shoulder Length 1 1/4 In, Thread Length 7/16 In, Head Dia 7/16 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.