Shoulder Screw, 5/16"X1", 1/4-20, PK5

VALUE BRAND| Zoro #: G1506416| Mfr #: 1EB51

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506416 Mfr #: 1EB51
Drive Type: Hex SocketFinish: Plain
Item: Shoulder ScrewType: Self-Locking
Head Dia.: 7/16"Thread Size: 1/4-20
Shoulder Dia.: 5/16"Temp. Range (F): 250
Min. Tensile Strength (PSI): 140, 000Material: Alloy Steel
Rockwell Hardness: C32 to 43Meets/Exceeds: ASME B18.3
Thread Length: 7/16"Shear Strength (PSI): 84, 000
System of Measurement: InchHead Style: Knurled
Shoulder Length: 1"Drive Size: 5/32"
Shoulder Length Tolerance: +/-0.005"Class: 3A
Head Height: 7/32"Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size 1/4-20, Shoulder Dia 5/16 In, Shoulder Length 1 In, Thread Length 7/16 In, Head Dia 7/16 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.