Shoulder Screw, 3/8"X1/2", 1/4-20, PK5

VALUE BRAND| Zoro #: G2216785| Mfr #: 4445-416SS

$23.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216785 Mfr #: 4445-416SS
Item: Shoulder ScrewRockwell Hardness: C32 to C43
System of Measurement: InchFinish: Plain
Drive Type: Hex SocketHead Height: 7/32"
Class: 2AThread Length: 7/16"
Min. Tensile Strength (PSI): 125, 000Material: 416 Stainless Steel
Head Dia.: 1/2"Thread Size: 1/4-20
Type: PrecisionHead Style: Standard
Drive Size: 5/32"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length: 1/2"
Shoulder Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.