20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 3/8"X1/2", 1/4-20, PK5

VALUE BRAND| Zoro #: G1977753| Mfr #: 4745

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977753 Mfr #: 4745
Finish: PlainRockwell Hardness: B95 to B100
Thread Size: 1/4-20Min. Tensile Strength (PSI): 116, 000
Head Height: 7/32"System of Measurement: Inch
Thread Length: 7/16"Meets/Exceeds: ASME/ANSI B18.3.3
Item: Shoulder ScrewHead Dia.: 1/2"
Type: PrecisionHead Style: Standard
Class: 2AMaterial: 18-8 Stainless Steel
Shoulder Length Tolerance: +0.002"Shoulder Length: 1/2"
Shoulder Dia.: 3/8"Drive Type: Phillips
Drive Size: #3Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #3, Thread Size 1/4-20, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.