Shoulder Screw, 5/16"X1/4", 1/4-20, PK5

VALUE BRAND| Zoro #: G0318053| Mfr #: 4437-416SS

$20.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318053 Mfr #: 4437-416SS
Type: PrecisionClass: 2A
Shoulder Length Tolerance: +0.002"Finish: Plain
Min. Tensile Strength (PSI): 125, 000Drive Size: 5/32"
Material: 416 Stainless SteelHead Dia.: 1/2"
System of Measurement: InchDrive Type: Hex Socket
Thread Size: 1/4-20Head Height: 7/32"
Meets/Exceeds: ASME/ANSI B18.3.3Item: Shoulder Screw
Head Style: StandardRockwell Hardness: C32 to C43
Thread Length: 7/16"Shoulder Length: 1/4"
Shoulder Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 1/4 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.