Shoulder Screw, 5/16"X2", 1/4-20, PK5

VALUE BRAND| Zoro #: G1324111| Mfr #: 1EB55

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324111 Mfr #: 1EB55
Drive Type: Hex SocketFinish: Plain
Item: Shoulder ScrewMin. Tensile Strength (PSI): 140, 000
Material: Alloy SteelRockwell Hardness: C32 to 43
Meets/Exceeds: ASME B18.3Thread Length: 7/16"
Shear Strength (PSI): 84, 000System of Measurement: Inch
Head Style: KnurledShoulder Length: 2"
Drive Size: 5/32"Shoulder Length Tolerance: +/-0.005"
Class: 3AHead Height: 7/32"
Type: Self-LockingHead Dia.: 7/16"
Thread Size: 1/4-20Shoulder Dia.: 5/16"
Temp. Range (F): 250Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 5/32 In, Thread Size 1/4-20, Shoulder Dia 5/16 In, Shoulder Length 2 In, Thread Length 7/16 In, Head Dia 7/16 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.