Shoulder Screw, 5/16"X5/16", 1/4-20, PK5

VALUE BRAND| Zoro #: G1479107| Mfr #: 4438-416SS

$39.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479107 Mfr #: 4438-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 5/32"
Head Dia.: 1/2"Finish: Plain
Head Height: 7/32"Thread Size: 1/4-20
Material: 416 Stainless SteelThread Length: 7/16"
Item: Shoulder ScrewType: Precision
Rockwell Hardness: C32 to C43Head Style: Standard
System of Measurement: InchClass: 2A
Min. Tensile Strength (PSI): 125, 000Shoulder Length: 5/16"
Shoulder Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 5/16 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123, 000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.