Shoulder Screw, 5/16"X5/16", 1/4-20, PK5

VALUE BRAND| Zoro #: G2184305| Mfr #: 4738

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184305 Mfr #: 4738
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.002"
Head Dia.: 1/2"Finish: Plain
Head Height: 7/32"Thread Size: 1/4-20
Material: 18-8 Stainless SteelThread Length: 7/16"
Item: Shoulder ScrewType: Precision
Rockwell Hardness: B95 to B100Head Style: Standard
System of Measurement: InchClass: 2A
Min. Tensile Strength (PSI): 116, 000Drive Size: #3
Shoulder Length: 5/16"Shoulder Dia.: 5/16"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #3, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 5/16 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.