Zoro Select
Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel, 5 PK
Mfr # 4446-416SS
Zoro # G0570062
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Standard
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel U07111.075.0100
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK U07111.031.0225
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel MSB2-28
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK M07111.060.0012
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DMJ9
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel STR60251C24
- ZORO SELECT Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK M07111.200.0030
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 5 PK PAT7024SS
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel STR616M5X20
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2-1/2 in Shoulder Lg, Alloy Steel, 10 PK SBIA0750250USA-010BX
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel STR60214F36
- Zoro Select Shoulder Bolts