JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 5/16"X5/8", 1/4-20, PK5

VALUE BRAND| Zoro #: G1947504| Mfr #: 4741

$30.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947504 Mfr #: 4741
Type: PrecisionMeets/Exceeds: ASME/ANSI B18.3.3
Item: Shoulder ScrewClass: 2A
System of Measurement: InchThread Size: 1/4-20
Material: 18-8 Stainless SteelRockwell Hardness: B95 to B100
Finish: PlainHead Style: Standard
Thread Length: 7/16"Min. Tensile Strength (PSI): 116, 000
Head Dia.: 1/2"Head Height: 7/32"
Shoulder Length Tolerance: +0.002"Drive Size: #3
Shoulder Length: 5/8"Shoulder Dia.: 5/16"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #3, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 5/8 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.