Shoulder Screw, 1/4"X1", 10-24, PK2

VALUE BRAND| Zoro #: G0548606| Mfr #: 2DNC5

$13.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548606 Mfr #: 2DNC5
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 1/8"Head Dia.: 3/8"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 10-24Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 3/8"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 1/4"
Shoulder Length: 1"Temp. Range (F): -
Head Height: 3/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 10-24, Drive Type Hex, Drive Size 1/8 In, Shoulder Dia 1/4 In, Shoulder Length 1 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews