Shoulder Screw, 1/4"X1", 10-24, PK5

VALUE BRAND| Zoro #: G2292044| Mfr #: 1EB44

$11.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C32 to 43
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292044 Mfr #: 1EB44
Package Quantity: 5Rockwell Hardness: C32 to 43
Drive Size: 1/8"Finish: Plain
Head Dia.: 3/8"Shear Strength (PSI): 84,000
Thread Size: 10-24Shoulder Length Tolerance: +/-0.005"
Head Style: KnurledDrive Type: Hex Socket
Item: Shoulder ScrewClass: 3A
Thread Length: 3/8"Meets/Exceeds: ASME B18.3
Type: Self-LockingMin. Tensile Strength (PSI): 140,000
Material: Alloy steelShoulder Dia.: 1/4"
Shoulder Length: 1"Temp. Range (F): 250 Degrees
Head Height: 3/16"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-24, Shoulder Dia 1/4 In, Shoulder Length 1 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Reviews