WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1/4"X1-3/4", 10-24, PK2

VALUE BRAND| Zoro #: G2255084| Mfr #: 2DNC8

$27.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/8"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2255084 Mfr #: 2DNC8
Thread Length: 3/8"Head Style: Standard
Item: Shoulder ScrewMaterial: 316 stainless steel
Drive Size: 1/8"Head Height: 3/16"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 10-24Shoulder Length: 1-3/4"
Shoulder Dia.: 1/4"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 3/8"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 10-24, Drive Type Hex, Drive Size 1/8 In, Shoulder Dia 1/4 In, Shoulder Length 1 3/4 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews