Shoulder Screw, 1/4"X1/2", 10-24, PK4

VALUE BRAND| Zoro #: G1214954| Mfr #: 2DNC2

$28.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Rockwell Hardness: B55
Shoulder Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214954 Mfr #: 2DNC2
Material: 316 stainless steelRockwell Hardness: B55
Shoulder Dia.: 1/4"System of Measurement: Inch
Head Dia.: 3/8"Drive Type: Hex Socket
Thread Length: 3/8"Package Quantity: 4
Head Style: StandardDrive Size: 1/8"
Shoulder Length Tolerance: 0.010"Shoulder Length: 1/2"
Thread Size: 10-24Head Height: 3/16"
Min. Tensile Strength (PSI): 70,000Meets/Exceeds: -
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 10-24, Drive Type Hex, Drive Size 1/8 In, Shoulder Dia 1/4 In, Shoulder Length 1/2 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews