Shoulder Screw, 1/4"X1/2", 10-32, PK5

VALUE BRAND| Zoro #: G2025563| Mfr #: SBFIX0250050L-005P1

$8.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Precision
Thread Size: 10-32
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2025563 Mfr #: SBFIX0250050L-005P1
Type: PrecisionThread Size: 10-32
Head Height: 3/16"Head Style: Standard
Finish: PlainDrive Size: 1/8"
Package Quantity: 5Class: 2A
Min. Tensile Strength (PSI): 90,000Shoulder Length: 1/2"
Rockwell Hardness: B65Thread Length: 1/4"
Head Dia.: 3/8"Drive Type: Hex Socket
Shoulder Length Tolerance: +/- 0.005"System of Measurement: Inch
Shoulder Dia.: 1/4"Item: Shoulder Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 10-32, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1/2", Thread Length 1/4", Head Dia. 3/8", Head Height 3/16", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 90,000, Class 2A, Rockwell Hardness B65, Package Quantity 5

Product Reviews