Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1/4"X1/8", 10-24, PK4

VALUE BRAND| Zoro #: G2243044| Mfr #: 2DME8

$14.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: B55
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243044 Mfr #: 2DME8
Package Quantity: 4Rockwell Hardness: B55
Drive Size: 1/8"Head Dia.: 3/8"
Shear Strength (PSI): -Thread Length: 3/8"
Shoulder Length Tolerance: 0.010"Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 10-24Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 1/4"
Shoulder Length: 1/8"Class: -
Temp. Range (F): -Head Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 1/8 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Shoulder Length Tolerance 0.010 In., Min. Tensile Strength (PSI) 70,000, Shear Strength (PSI) -, Temp. Range (F) -, Class -, Rockwell Hardness B55, Package Quantity 4

Reviews