Shoulder Screw, 1/4"X3/8", 10-24, PK5

VALUE BRAND| Zoro #: G2328907| Mfr #: 24. Oct 4430

$10.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Precision
Material: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328907 Mfr #: 24. Oct 4430
Type: PrecisionMaterial: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Shoulder Dia.: 1/4"
System of Measurement: InchClass: 2A
Drive Type: Hex SocketThread Length: 3/8"
Package Quantity: 5Shoulder Length: 3/8"
Drive Size: 1/8"Finish: Plain
Thread Size: 10-24Head Style: Standard
Shoulder Length Tolerance: +0.002"Head Dia.: 3/8"
Head Height: 3/16"Meets/Exceeds: ASME/ANSI B18.3.3
Min. Tensile Strength (PSI): 116,000Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-24, Shoulder Dia 1/4 In, Screw Shoulder Length 3/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews