Shoulder Screw, 1/4"X3/8", 10-32, PK5

VALUE BRAND| Zoro #: G1590452| Mfr #: MS51575-20

$56.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590452 Mfr #: MS51575-20
Package Quantity: 5Rockwell Hardness: 262 HB max.
Finish: PassivatedHead Dia.: 3/8"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 10-32Shoulder Length Tolerance: +/-0.003"
Head Style: StandardDrive Type: Slotted
Item: Shoulder ScrewClass: 2A
Thread Length: 1/4"Screw Head Dia.: -
Meets/Exceeds: QQ-P-35, TYPE 2Type: Military Spec
Min. Tensile Strength (PSI): -Material: 303 Stainless Steel
Shoulder Dia.: 1/4"Shoulder Length: 3/8"
Temp. Range (F): -Head Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 10-32, Drive Type Slotted, Shoulder Dia 1/4 In, Shoulder Length 3/8 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51575/MIL-S-21472, Package Quantity 5

Reviews