Shoulder Screw, 1/4"X3/8", 10-32, PK5

VALUE BRAND| Zoro #: G0287637| Mfr #: PAT4430

$57.70 /pk

This item ships free. DetailsStandard ground shipping
Details:
Type: Self-Locking Precision
Thread Size: 10-32
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0287637 Mfr #: PAT4430
Type: Self-Locking PrecisionThread Size: 10-32
Head Height: 3/16"Head Style: Standard
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Drive Size: 1/8"Package Quantity: 5
Class: 2AMin. Tensile Strength (PSI): 116,000
Shoulder Length: 3/8"Rockwell Hardness: B95
Thread Length: 1/4"Head Dia.: 3/8"
Drive Type: Hex SocketShoulder Length Tolerance: +0.002"
System of Measurement: InchShoulder Dia.: 1/4"
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 3/8 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews