Shoulder Screw, 1/4"X5/16", 10-24, PK4

VALUE BRAND| Zoro #: G0638075| Mfr #: 2DME7

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/8"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0638075 Mfr #: 2DME7
Thread Length: 3/8"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 1/8"Head Height: 3/16"
Package Quantity: 4Min. Tensile Strength (PSI): 70,000
Thread Size: 10-24Shoulder Length: 5/16"
Shoulder Dia.: 1/4"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 3/8"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8 In., Shoulder Dia. 1/4 In., Shoulder Length 5/16 In., Thread Length 3/8 In., Head Dia. 3/8 In., Head Height 3/16 In., Shoulder Length Tolerance 0.010 In., Min. Tensile Strength (PSI) 70,000, Shear Strength (PSI) -, Temp. Range (F) -, Class -, Rockwell Hardness B55, Package Quantity 4

Product Reviews