BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 1/4"X5/16", 10-24, PK5

VALUE BRAND| Zoro #: G1872236| Mfr #: SBIX0250031-005P1

$13.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B65
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872236 Mfr #: SBIX0250031-005P1
Package Quantity: 5Rockwell Hardness: B65
Drive Size: 1/8"Finish: Plain
Head Dia.: 3/8"Thread Length: 3/8"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 90,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 10-24
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 1/4"Shoulder Length: 5/16"
Class: 2AHead Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 5/16", Thread Length 3/8", Head Dia. 3/8", Head Height 3/16", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 90,000, Class 2A, Rockwell Hardness B65, Package Quantity 5

Reviews