Shoulder Screw, 1/4"X5/8", 10-24, PK4

VALUE BRAND| Zoro #: G1782261| Mfr #: 2DNC3

$17.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Rockwell Hardness: B55
Shoulder Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782261 Mfr #: 2DNC3
Material: 316 stainless steelRockwell Hardness: B55
Shoulder Dia.: 1/4"System of Measurement: Inch
Head Dia.: 3/8"Drive Type: Hex Socket
Thread Length: 3/8"Package Quantity: 4
Head Style: StandardDrive Size: 1/8"
Shoulder Length Tolerance: 0.010"Shoulder Length: 5/8"
Thread Size: 10-24Head Height: 3/16"
Min. Tensile Strength (PSI): 70,000Meets/Exceeds: -
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 10-24, Drive Type Hex, Drive Size 1/8 In, Shoulder Dia 0.246-0.248 In, Shoulder Length 5/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews