Shoulder Screw, 1/4"X5/8", 10-24, PK5

VALUE BRAND| Zoro #: G1587652| Mfr #: 24. Oct 4332

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95 to B100
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587652 Mfr #: 24. Oct 4332
Package Quantity: 5Rockwell Hardness: B95 to B100
Finish: PlainHead Dia.: 3/8"
Thread Length: 3/8"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 10-24
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 1/4"Shoulder Length: 5/8"
Class: 2AHead Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 10-24, Shoulder Dia 1/4 In, Screw Shoulder Length 5/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews