WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1/4"X5/8", 10-24, PK5

VALUE BRAND| Zoro #: G2273905| Mfr #: 24. Oct 4432

$15.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Precision
Thread Size: 10-24
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2273905 Mfr #: 24. Oct 4432
Type: PrecisionThread Size: 10-24
Head Height: 3/16"Head Style: Standard
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Drive Size: 1/8"Package Quantity: 5
Class: 2AMin. Tensile Strength (PSI): 116,000
Shoulder Length: 5/8"Rockwell Hardness: B95 to B100
Thread Length: 3/8"Head Dia.: 3/8"
Drive Type: Hex SocketShoulder Length Tolerance: +0.002"
System of Measurement: InchShoulder Dia.: 1/4"
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread Size 10-24, Shoulder Dia 1/4 In, Screw Shoulder Length 5/8 In, Thread Length 3/8 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews