THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shoulder Screw, 1/4"X7/16", 10-32, PK5

VALUE BRAND| Zoro #: G1682484| Mfr #: PAT6940SS

$36.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95
Drive Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682484 Mfr #: PAT6940SS
Package Quantity: 5Rockwell Hardness: B95
Drive Size: 1/8"Finish: Plain
Head Dia.: 3/8"Thread Length: 1/4"
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Type: Self-Locking PrecisionMin. Tensile Strength (PSI): 116,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 10-32Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 1/4"
Shoulder Length: 7/16"Class: 2A
Temp. Range (F): -70 Degrees to 250 DegreesHead Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8 In, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 7/16 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews