Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1/8"X1/4", 4-40, PK10

VALUE BRAND| Zoro #: G2142987| Mfr #: 4712

$23.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Precision
Material: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142987 Mfr #: 4712
Type: PrecisionMaterial: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Shoulder Dia.: 1/8"
System of Measurement: InchClass: 2A
Drive Type: PhillipsThread Length: 5/32"
Package Quantity: 10Shoulder Length: 1/4"
Drive Size: #1Finish: Plain
Thread Size: 4-40Head Style: Standard
Shoulder Length Tolerance: +0.002"Head Dia.: 1/4"
Head Height: 1/8"Meets/Exceeds: ASME/ANSI B18.3.3
Min. Tensile Strength (PSI): 116,000Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #1, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/4 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Reviews