Shoulder Screw, 1/8"X1/4", 4-40, PK5

VALUE BRAND| Zoro #: G2206127| Mfr #: MS51575-3

$40.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206127 Mfr #: MS51575-3
Package Quantity: 5Rockwell Hardness: 262 HB max.
Finish: PassivatedHead Dia.: 1/4"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 4-40Shoulder Length Tolerance: +/-0.003"
Head Style: StandardDrive Type: Slotted
Item: Shoulder ScrewClass: 2A
Thread Length: 5/32"Screw Head Dia.: -
Meets/Exceeds: QQ-P-35, TYPE 2Type: Military Spec
Min. Tensile Strength (PSI): -Material: 303 Stainless Steel
Shoulder Dia.: 1/8"Shoulder Length: 1/4"
Temp. Range (F): -Head Height: 1/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 4-40, Drive Type Slotted, Shoulder Dia 1/8 In, Shoulder Length 1/4 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51575/MIL-S-21472, Package Quantity 5

Reviews