THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shoulder Screw, 1/8"X1/4", 4-40, PK5

VALUE BRAND| Zoro #: G0762842| Mfr #: PAT4412

$18.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762842 Mfr #: PAT4412
Package Quantity: 5Rockwell Hardness: B95
Drive Size: 5/64"Finish: Plain
Head Dia.: 1/4"Thread Length: 5/32"
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Type: Self-Locking PrecisionMin. Tensile Strength (PSI): 116,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 4-40Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 1/8"
Shoulder Length: 1/4"Class: 2A
Temp. Range (F): -70 Degrees to 250 DegreesHead Height: 1/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64 In, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/4 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews