Shoulder Screw, 1/8"X1/8", 4-40, PK10

VALUE BRAND| Zoro #: G2212016| Mfr #: 4310

$15.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B95 to B100
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212016 Mfr #: 4310
Package Quantity: 10Rockwell Hardness: B95 to B100
Finish: PlainHead Dia.: 1/4"
Thread Length: 5/32"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 4-40
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 1/8"Shoulder Length: 1/8"
Class: 2AHead Height: 1/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/8 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Reviews