Shoulder Screw, 1/8"X1/8", 4-40, PK5

VALUE BRAND| Zoro #: G0542227| Mfr #: MS51576-1

$27.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542227 Mfr #: MS51576-1
Package Quantity: 5Rockwell Hardness: 262 HB max.
Drive Size: 5/64"Finish: Passivated
Head Dia.: 1/4"Shear Strength (PSI): -
Screw Head Height: -Thread Size: 4-40
Shoulder Length Tolerance: +/-0.003"Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 2AThread Length: 5/32"
Screw Head Dia.: -Meets/Exceeds: QQ-P-35, TYPE 2
Type: Military SpecMin. Tensile Strength (PSI): -
Material: 303 Stainless SteelShoulder Dia.: 1/8"
Shoulder Length: 1/8"Temp. Range (F): -
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 4-40, Drive Type Hex Socket, Drive Size 5/64 In, Shoulder Dia 1/8 In, Shoulder Length 1/8 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Reviews