Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 1/8"X3/16", 4-40, PK4

VALUE BRAND| Zoro #: G1004604| Mfr #: 2DMY3

$13.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: B55
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004604 Mfr #: 2DMY3
Package Quantity: 4Rockwell Hardness: B55
Drive Size: 5/64"Head Dia.: 1/4"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 4-40Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 5/32"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 1/8"
Shoulder Length: 3/16"Temp. Range (F): -
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 4-40, Drive Type Hex, Drive Size 5/64 In, Shoulder Dia. 1/8 In., Shoulder Length 3/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews