Shoulder Screw, 1/8"X3/16", 4-40, PK5

VALUE BRAND| Zoro #: G1679316| Mfr #: MS51575-2

$39.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Military Spec
Thread Size: 4-40
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1679316 Mfr #: MS51575-2
Type: Military SpecThread Size: 4-40
Head Height: 1/8"Head Style: Standard
Finish: PassivatedMeets/Exceeds: QQ-P-35, TYPE 2
Package Quantity: 5Class: 2A
Shoulder Length: 3/16"Rockwell Hardness: 262 HB max.
Thread Length: 5/32"Head Dia.: 1/4"
Drive Type: SlottedShoulder Length Tolerance: +/-0.003"
System of Measurement: InchShoulder Dia.: 1/8"
Item: Shoulder ScrewMaterial: 303 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 4-40, Drive Type Slotted, Shoulder Dia 1/8 In, Shoulder Length 3/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51575/MIL-S-21472, Package Quantity 5

Product Reviews