Shoulder Screw, 1/8"X3/8", 4-40, PK5

VALUE BRAND| Zoro #: G0476856| Mfr #: PAT4414

$17.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0476856 Mfr #: PAT4414
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 4-40Type: Self-Locking Precision
Class: 2ADrive Size: 5/64"
Drive Type: Hex SocketHead Style: Standard
Thread Length: 5/32"Meets/Exceeds: ASME/ANSI B18.3.3
Rockwell Hardness: B95Min. Tensile Strength (PSI): 116,000
Shoulder Dia.: 1/8"Head Dia.: 1/4"
Head Height: 1/8"Shoulder Length Tolerance: +0.002"
Shoulder Length: 3/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64 In, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 3/8 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews