Shoulder Screw, 1/8"X7/16", 4-40, PK4

VALUE BRAND| Zoro #: G0441524| Mfr #: 2DMY7

$24.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: B55
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441524 Mfr #: 2DMY7
Package Quantity: 4Rockwell Hardness: B55
Drive Size: 5/64"Head Dia.: 1/4"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 4-40Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 5/32"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 1/8"
Shoulder Length: 7/16"Temp. Range (F): -
Head Height: 1/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 4-40, Drive Type Hex, Drive Size 5/64 In, Shoulder Dia. 1/8 In., Shoulder Length 7/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Reviews