Shoulder Screw, 1/8"X7/16", 4-40, PK5

VALUE BRAND| Zoro #: G1413176| Mfr #: 7006SSPH

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Precision
Material: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413176 Mfr #: 7006SSPH
Type: PrecisionMaterial: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Shoulder Dia.: 1/8"
System of Measurement: InchClass: 2A
Drive Type: PhillipsThread Length: 5/32"
Package Quantity: 5Shoulder Length: 7/16"
Drive Size: #1Finish: Plain
Thread Size: 4-40Head Style: Standard
Shoulder Length Tolerance: +0.002"Head Dia.: 1/4"
Head Height: 1/8"Meets/Exceeds: ASME/ANSI B18.3.3
Min. Tensile Strength (PSI): 116,000Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #1, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 7/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews