STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/8"X7/16", 4-40, PK5

VALUE BRAND| Zoro #: G2272952| Mfr #: PAT6906SS

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 5/32"
Meets/Exceeds: ASME/ANSI B18.3.3
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272952 Mfr #: PAT6906SS
Thread Length: 5/32"Meets/Exceeds: ASME/ANSI B18.3.3
Head Height: 1/8"Item: Shoulder Screw
Drive Size: 5/64"Class: 2A
Shoulder Length: 7/16"Thread Size: 4-40
Package Quantity: 5Temp. Range (F): -70 Degrees to 250 Degrees
Head Dia.: 1/4"Material: 18-8 Stainless Steel
System of Measurement: InchFinish: Plain
Shoulder Dia.: 1/8"Type: Self-Locking Precision
Shoulder Length Tolerance: +0.002"Rockwell Hardness: B95
Min. Tensile Strength (PSI): 116,000Head Style: Standard
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64 In, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 7/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews