Shoulder Screw, 1"X1-1/2", 3/4-10

VALUE BRAND| Zoro #: G0968107| Mfr #: 5MXW8

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: HRC 32-43
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968107 Mfr #: 5MXW8
Package Quantity: 1Rockwell Hardness: HRC 32-43
Drive Size: 1/2"Finish: Plain
Head Dia.: 1-5/16"Shear Strength (PSI): 84,000
Screw Head Height: 5/8"Thread Size: 3/4-10
Shoulder Length Tolerance: -0.30/+0.00Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 3AThread Length: 1"
Screw Head Dia.: 1-5/16"Meets/Exceeds: ASME B 18.3/ASTM A574
Min. Tensile Strength (PSI): 140,000Material: Alloy steel
Shoulder Dia.: 1"Shoulder Length: 1-1/2"
Head Height: 5/8"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Standard, Thread Size 3/4-10, Drive Type Hex Socket, Drive Size 1/2", Shoulder Dia. 1", Shoulder Length 1-1/2", Thread Length 1", Head Dia. 1-5/16", Head Height 5/8", Screw Head Height 5/8", Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 1-5/16", Min. Tensile Strength (PSI) 140,000, Shear Strength (PSI) 84,000, Class 3A, Rockwell Hardness HRC 32-43, Meets/Exceeds ASME B 18.3/ASTM A574

Reviews